- Reversible spark direction at 18,000 max rpm
- Only 87 dBA
- Weighs only 3.6 lbs.
- Includes 3" cutting wheel
- Replacement wheels (set of 5) - 87602
Sunex Tools SX6210 3" Reversible Cut-Off Tool, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.3 in |
| Weight | 2 lbs |
| Min Hose Size | 3/8 in |
| Air Inlet | 1/4 in |
| Wheel Size | 3 in |
Product Details
| CFM | 3.6 CFM |
| Package Quantity | 1 |
| Description | 3" Reversible Cut-Off |
| Manufacturers Part Number | SX6210 |
| Noise Output | 87 dBA |
| Free Speed | 18000 rpm |
| Brand | Sunex |