Ashland 3' Roller Conveyor Hinged Gate, 10" BF, 1-7/8" Dia., 3" Centers
Write a Review
|
Questions & Answers (0)
Product Description
Gates are used to create a walkway through a conveyor system. The gas strut assist mechanism reduces the lifting force required to open the gate.The roller or skatewheel gate conveyor and the gate hinge kits are sold separately.
PRICE
$649.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Weight Capacity | 40 lbs/ft on 3' |
| Axle Center | 3 in |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 10 in |
Product Details
| Assembly Required | Yes |
| Type | Conveyor Gate |
| Material | Galvanized Steel |
| Manufacturers Part Number | 59444 |
| Wheel/Roller Material | Galvanized Steel |
| Brand | Ashland Conveyor Products |