Suggested Uses:
- Utility marking
- Golf courses
- Landscaping
- Construction sites
- Surveying
- Mining
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/4 in |
| Size | 20 oz |
Product Details
| Type | Marking Paint |
| Paint Type | Solvent Based |
| Finish | Enamel |
| Package Quantity | 12 |
| Description | 3-Series Street & Utility Marking Paint |
| Color | Orange |
| Manufacturers Part Number | 20-357 |
| Brand | Seymour |