Modular Bulk Storage Rack
Add-On Unit with Steel Decking - 3 Levels
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick steel decking and adjust at 1 ½" increments without disassembly. Scratch resistant enamel finish.
Includes 2 upright T-posts, 3 sets of horizontal beams and steel decking.
Global Industrial
Model # :WBB3153035
Global Industrial 3 Shelf, Heavy Duty Boltless Shelving Z Beam Add On, 48Wx24Dx96H, Steel Deck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$245.95
1
1
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 96 in |
| Gauge | 14 |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Type | Galvanized Steel Deck |
| Shelf Capacity | 1500 lbs |
| Color | Gray |
| Style | Double Rivet Z-Beam |
| Number of Shelves | 3 |
| Material | Steel |
| Deck Type | Galvanized Steel Deck |
| Unit Type | Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |