MetroMax® 3-Sided Frame For Industrial Plastic Shelving, 29-3/4"W x 24-1/4"D
Write a Review
|
Questions & Answers (0)
Product Description
Metro 3-Sided Frame for MetroMax Industrial Plastic Shelving
1" (25mm) x 1.5" (38mm) structural steel tubing. Includes tri-lobal adapters to attach to posts. Corrosion resistant taupe epoxy finish. Use when configuring work tables or as a 3-sided ledge to contain bulky items. Compatible with MetroMax i, MetroMax 4, and MetroMax Q shelving.
1" (25mm) x 1.5" (38mm) structural steel tubing. Includes tri-lobal adapters to attach to posts. Corrosion resistant taupe epoxy finish. Use when configuring work tables or as a 3-sided ledge to contain bulky items. Compatible with MetroMax i, MetroMax 4, and MetroMax Q shelving.
PRICE
$109.95
1
1
Ships in 31 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-3/4 in |
| Depth | 24-1/4 in |
| Height | 1-7/8 in |
| Weight | 13 lbs |
Product Details
| Type | 3-Sided Frame |
| Material | Steel |
| Package Quantity | 1 |
| Color | Taupe |
| Manufacturers Part Number | M3TF2430E |
| Brand | MetroMax |