Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WB607739GS

MPN #: SWH318G

3 Step 16"W Steel Safety Angle Rolling Ladder W/ Handrails - Grip Tread - SWH318G

Product Description
Heavy Duty Safety Angle Ladder
Ships Flat for Freight Savings. 50° incline allows safe face forward decent. 16"W x 7"D steps with 17" deep top step. 33" high handrails. Heavy duty steel tubing with durable scratch resistant powder coat finish. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off. Grip Strut step offers maximum slip resistance. Image shown with 8 steps.

Note: Cal-OSHA Kit model B190009 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.

PRICE
$299.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width24 in
Height63 in
Weight Capacity450 lbs
Weight47 lbs
Height to Top Step/Platform2 ft 6 in
Top Step Depth17 in
Step Width16 in
Handrail Height33 in

Product Details

Assembly RequiredYes
Lock TypeSpring Loaded Casters
TypeRolling Ladder
Number of Steps3
ColorGray
Percent Recycled Content100%
Made in the USAYes
Step TypeSerrated
MaterialSteel
Manufacturers Part NumberSWH318G
Step Angle50 °
BrandBallymore

Compliance & Certifications

CertificationsANSI, OSHA
Environmentally FriendlyYes