Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB189983

MPN #: SSTR330G

3 Step 24"W Stainless Steel Tilt and Roll Ladder - Heavy Duty Serrated Grating - SSTR330G

Product Description
This heavy duty type T304 stainless steel ladder is perfect for the shop floor or any corrosive or wet environment. Tilt and Roll ladders are ideal for any application where having 4 feet firmly on the floor is desirable. Simply tilt the ladder onto 2 high quality 4" casters (not stainless), providing easy maneuverability. Mill Finish not recommended for clean room applications. Built to OSHA and ANSI standards. 32"Wx32"D base dimensions. 24"Wx10"Dx28-1/2"H top step dimensions.

PRICE
$1,199.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width32 in
Height58-1/2 in
Weight Capacity450 lbs
Height to Top Step/Platform28-1/2 ft-in
Top Step Depth10 in
Step Width24 in
Handrail Height30 in

Product Details

Assembly RequiredYes
TypeTilt and Roll Ladder
Number of Steps3
Percent Recycled Content100%
Made in the USAYes
Step TypeSerrated
MaterialStainless Steel
Manufacturers Part NumberSSTR330G
BrandBallymore

Compliance & Certifications

CertificationsANSI & OSHA
Environmentally FriendlyYes