Tri-Arc 3 Step 90° Incline Ladder, 24"W Perforated Tread
Write a Review
|
Questions & Answers (0)
Product Description
U-Design Crossover 3 step ladder on a 90 degree stairway incline with 24" wide perforated steps. Can be used on either side of the Crossover and be paired with any other 3 step ladder regardless of the incline. Powder coated yellow finish.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with leg kits, crossover bridges, and/or turn platforms as required.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with leg kits, crossover bridges, and/or turn platforms as required.
PRICE
$585.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 30 in |
| Height | 72 in |
| Weight Capacity | 1000 lbs |
| Weight | 56 lbs |
| Height to Top Step/Platform | 30 in |
| Step Width | 24 in |
| Platform Height | 2'6" ft |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Floor Mounting Plates |
| Type | Incline Ladder |
| Number of Steps | 3 |
| Color | Yellow |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | UCL9003246 |
| Incline | 90 ° |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |