Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Arc

Model # :T9F703102

MPN #: WLAR003164

Tri-Arc 3 Step Aluminum Rolling Ladder, 16"W Ribbed Step, No Handrails

Product Description
Perfect for use where corrosion is a problem: outdoors, in food processing, chemical plants, warehouses and other locations. Aluminum Rolling Ladder is non-magnetic and non-sparking. Easy rolling spring loaded ladder rolls freely again once user steps off. Aluminum Rolling Ladder features ribbed step treads. 7" intermediate steps and 14" deep top step. Rolling Ladder is built to OSHA and ANSI requirements. 350 lb. capacity.

PRICE
$369.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth30 in
Weight Capacity350 lbs
Weight25 lbs
Height to Top Step/Platform2 ft 6 in
Top Step Depth14 in
Step Width16 in

Product Details

Assembly RequiredNo
Lock TypeSpring Loaded Casters
Number of Steps3
Step TypeRibbed
MaterialAluminum
Manufacturers Part NumberWLAR003164
BrandTri-Arc

Compliance & Certifications

CertificationsANSI, OSHA