SPC Industrial 3 Step Display Wall Shelf, Starter, 66"W x 39"D x 36"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
3 Step Display Wall Shelf for both indoor or outdoor use. This part features a sturdy design that provides outstanding shelf stability. No tools required. Easy assembly, quick set up. Vented shelves prevent dust and dirt build up. Features extra legs for a sturdy design that provides outstanding shelf stability. Can be used to store industrial products, janitorial products or retail products. 66" x 39" x 36" ( LxWxH) Manufactured of HDPE. Made in the USA.
PRICE
$415.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 39 in |
| Height | 36 in |
| Weight | 95 lbs |
| Unit Capacity | 750 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Vented |
| Shelf Capacity | 250 lbs |
| Color | Black |
| Number of Shelves | 3 |
| Material | HDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | DS663603S |
| Brand | SPC Industrial |
Warranty
| Warranty | 90 |
Compliance & Certifications
| NSF Certified | No |