Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB680128

MPN #: SNR3-24-48PD

3 Step Heavy Duty Steel Mobile Work Platform - 24" x 48" Platform - SNR3-24-48PD

Product Description
3 Step Heavy Duty Mobile Work Platform - 24" x 48" Platform

Extra Heavy Duty Mobile Work Platforms help increase productivity by making maintenance operations simple. Packaged in patented Ladders in a Box, which helps reduce the chance of material damage. Base frames and rear vertical are constructed with rugged 2 x 1 rectangular tubing. Features easy to use heavy duty pedal activated lockstep with 4" casters. Gray powder coat finish. Meets OSHA and ANSI requirements. 24"W x 48"L platform.

PRICE
$905.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width33 in
Height30
Weight Capacity800 lbs
Weight127 lbs
Height to Top Step/Platform2 ft 6 in
Top Step Depth48 in
Step Width24 in
Platform Width24 in
Platform Length48 in
Step Depth7 in
Platform Height30 in

Product Details

Lock TypeStep Lock
TypeRolling Ladder
Number of Steps3
ColorGray
Percent Recycled Content100%
Made in the USAYes
Step TypeSerrated
MaterialSteel
Manufacturers Part NumberSNR3-24-48PD
BrandBallymore

Compliance & Certifications

CertificationsANSI & OSHA
Environmentally FriendlyYes