Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB680144

MPN #: SEP3-24-48PD

3 Step Heavy Duty Steel Mobile Work Platform W/ Handrails - 24" x 48" Platform - SEP3-24-48PD

Product Description
3 Step Heavy Duty Mobile Work Platform W/ Handrails - 24" x 48" Platform

Extra Heavy Duty Mobile Work Platforms help increase productivity by making maintenance operations simple. Packaged in patented Ladders in a Box, which helps reduce the chance of material damage. Base frames and rear vertical are constructed with rugged 2 x 1 rectangular tubing. Features easy to use heavy duty pedal activated lockstep with 4" casters. Includes 36" handrails for additional support. Gray powder coat finish. Meets OSHA and ANSI requirements. 24"W x 48"L platform.

PRICE
$989.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width33 in
Weight Capacity800 lbs
Weight151 lbs
Top Step Depth48 in
Platform Length48 in
Platform Height30 in
Height to Top Step/Platform2 ft 6 in
Step Width24 in
Platform Width24 in
Step Depth7 in
Handrail Height36 in

Product Details

Lock TypeStep Lock
Made in the USAYes
MaterialSteel
Manufacturers Part NumberSEP3-24-48PD
BrandBallymore
TypeRolling Ladder
Number of Steps3
ColorGray
Percent Recycled Content100%
Handrail36"
Step TypeSerrated

Compliance & Certifications

CertificationsANSI & OSHA
Environmentally FriendlyYes