Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641272BL

Global Industrial™ 3 Step Plastic Step Stand, 20"W x 28-1/2"L x 33-1/2"H, Blue

Product Description
Sturdy step stands are designed to help you reach high objects in warehouses, distribution centers, workshops and any environment that requires reaching. The non-slip rubber feet help prevent the step stand from slipping on floor surfaces, while the grip tread strips on top of the steps help keep feet secure. Durable plastic step stands are chemical, corrosion and rust resistant. Rounded hand slots allow for easy lifting. 500 lb. capacity. Made in the USA.

PRICE
$179.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
179.95
Buy 3+ units
169.95Save $10.00 (6%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/2 in
Width20 in
Height33-1/2 in
Weight Capacity500
Weight26
Height to Top Step/Platform33-1/2 in

Product Details

TypeStationary
Number of Steps3
ColorBlue
MaterialPlastic
DescriptionStep Stand
Package Quantity1
Manufacturers Part Number641272BL
BrandGlobal Industrial