Global Industrial
Model # :WB641272GY
Global Industrial 3 Step Plastic Step Stand, 20"W x 28-1/2"L x 33-1/2"H, Gray
|
Questions & Answers (0)
Product Description
Sturdy step stands are designed to help you reach high objects in warehouses, distribution centers, workshops and any environment that requires reaching. The non-slip rubber feet help prevent the step stand from slipping on floor surfaces, while the grip tread strips on top of the steps help keep feet secure. Durable plastic step stands are chemical, corrosion and rust resistant. Rounded hand slots allow for easy lifting. 500 lb. capacity. Made in the USA.
PROMOTIONAL PRICE
$169.95was $179.95
Save $10.00 (6%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/2 in |
| Width | 20 in |
| Height | 33-1/2 in |
| Weight Capacity | 500 |
| Weight | 26 |
| Height to Top Step/Platform | 33-1/2 in |
Product Details
| Type | Stationary |
| Number of Steps | 3 |
| Color | Gray |
| Material | Plastic |
| Description | Step Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | 641272GY |
| Brand | Global Industrial |