Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus 3-Step Shelf Display, 3 Step Design, Black, 61

Marv-O-Lus 3-Step Shelf Display, 3 Step Design, Black, 61

Item #: WBB1191068

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Marv-O-Lus Economy 2-Step Counter Spinner With 12 Hooks, Black

Marv-O-Lus Economy 2-Step Counter Spinner With 12 Hooks, Black

Revolving countertop display rack - 3-Tier, Heavy Duty - Chrome

Revolving countertop display rack - 3-Tier, Heavy Duty - Chrome

Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, Black, UDR12B

Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, Black, UDR12B

Countertop Glass Showcase 24" L x 12" D x 18"

Countertop Glass Showcase 24" L x 12" D x 18"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Marv-O-Lus 3-Step Shelf Display, 3 Step Design, Black, 61

Three open shelves clearly showcase DVDs, CDs, books, videos and many other items while saving counter space. Three-step design allows for easy viewing of all merchandise so you can sell more products.

Features:
  • One solid piece, no assembly needed
  • Black powder-coat finish
  • Dimensions: 12-3/4 "H x 23-1/2 "W x 14" deep

Weights & Dimensions

  • Depth 14 in
  • Width 23-1/2 in
  • Height 12-3/4 in

Product Details

  • Number of Compartments 3
  • Package Quantity 1
  • Brand Marv-O-Lus
  • Description 3-Step Shelf Display
  • Number of Levels 3 Step Design
  • Material Steel
  • Manufacturers Part Number 61
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus 3-Step Shelf Display, 3 Step Design, Black, 61

Marv-O-Lus 3-Step Shelf Display, 3 Step Design, Black, 61

Item #: WBB1191068

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant