Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248035

MPN #: ASP-24-3-HR

Vestil™ 3-Step Steel Adjustable Stand with Handrails, 33-7/8"L x 26-7/16"W x 52"H, Yellow

Product Description
The adjustable step-mate stand can be used as either a comfortable worker platform or a semi-permanent step. Step angle is maintained at a stable 30 degrees. Built of powder coated welded steel with schedule 40 steel handrails.

Features:
  • Independently adjustable height legs
  • Handrails included for user stability
  • Each leg fitted with rubber tip for better grip and traction
  • Serrated step surface provides excellent traction


PRICE
$599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-7/8 in
Width26-7/16 in
Height52 in
Weight Capacity500
Weight107.5
Height to Top Step/Platform22-1/4 in

Product Details

Assembly RequiredYes
TypeAdjustable Step Stand
Number of Steps3
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part NumberASP-24-3-HR
BrandVestil