x

Take 15% off your entire order!

Offer applied at checkout

+

Werner 3-Story Built-In Fire Escape Ladder ESC330

2-Story Model Shown

Werner 3-Story Built-In Fire Escape Ladder ESC330

Item #: WBB820446

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 3-Story
  • 2-Story

3-Story

$346.25 up to 43% OFF

Price: $195.95

Save $9.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® 3-Story Built-In Fire Escape Ladder ESC330

The ESC330 is a 3-story built-in fire escape ladder that installs permanently under a window making it always available if ever needed. Deploys in seconds for a quick escape. Supports up to 1200 pounds and is easy to use. The rungs are anti-slip and have standoffs for ease in descending. The climbing assist strap aids in exiting the window. EVERY SECOND COUNTS, ESCAPE FASTER™ .

  • LENGTH FEET 24-3/4
  • WIDTH INCHES 13-1/4
  • DEPTH INCHES 7-1/4
  • CAPACITY LBS 1200
  • COLOR FINISH White
  • BRAND Werner
  • CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER ESC330
  • STEP WIDTH INCHES 3-1/2
  • TYPE 3-Story
  • WEIGHT LBS 23.5
  • CERTIFICATIONS ANSI
  • BASE WIDTH 15-1/4"
  • LADDER TYPE Escape Ladder
  • MAX WORKING HEIGHT 24-3/4
  • DESCRIPTION Built-In Fire Escape Ladder
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner 3-Story Built-In Fire Escape Ladder ESC330

Werner 3-Story Built-In Fire Escape Ladder ESC330

Item #: WBB820446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Werner 3-Story Built-In Fire Escape Ladder ESC330
    Werner 3-Story Built-In Fire Escape Ladder ESC330
    Werner 3-Story Built-In Fire Escape Ladder ESC330
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant