Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB192422

MPN #: U1228-3G-PT

Hallowell® 3-Tier 3 Door Corrosion Resistant Locker, 12"W x 12"D x 78"H, Tan, Unassembled

Product Description
This Rust Resistant Locker is great for outdoor locations, near shower or pool areas and food industry facilities. Storage locker is made using prime galvannealed sheet steel and finished with a high grade powder coat finish for double protection against corrosion. Body is made of 24 gauge galvannealed steel body and 16 gauge locker doors. Doors are louvered for ventilation and secured using continuous piano hinges. 6"H legs raise locker off floor for clearance space. Tan finish. Features a stainless steel recessed handle with multi-point gravity lift latch handle. Includes one double prong coat hook. Easy assembly. 2 Year Limited Warranty.

Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA

PRICE
$345.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 25 units
345.95
Buy 26 units - 50 units
329.95Save $16.00 (5%)
Buy 51+ units
319.95Save $26.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height78 in
Compartment Width12 in
Compartment Depth12 in
Compartment Height24 in

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed Handle & Fingertip Lift
ColorTan
Tier TypeTriple Tier
Configuration1 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments3
Manufacturers Part NumberU1228-3G-PT
BrandHallowell