Nexel
Model # :WBB2274668
Nexel® CR2436DS Can Rack System, 3 Tier, Chrome, Bottom Dunnage Shelf, 36"W X 24"D x 66"H
Write a Review
|
Questions & Answers (0)
Product Description
Designed to hold cans in the most space-efficient manner, can rack systems can store up to (64) #10 cans or (96) #5 cans. Front loading racks for easy dispensing. Open shelving design maximizes air and light circulation and minimizes dust accumulation. Unit features two Chrome shelves and one bottom Poly-Z-Brite® dunnage shelf for additional storage of larger items. Chrome shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation. Limited one year warranty in dry application and usage. Chrome wire shelf capacity 800 lbs.
Poly-Z-Brite® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGuard, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion. Poly-Z-Brite® Dunnage Shelf Capacity 1600 lbs.
Poly-Z-Brite® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGuard, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion. Poly-Z-Brite® Dunnage Shelf Capacity 1600 lbs.
PRICE
$505.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 66 in |
| Weight Capacity | 1600 lbs |
Product Details
| Assembly Required | Yes |
| Color | Silver |
| #5 Can Capacity | 96 |
| #10 Can Capacity | 64 |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Nexel® CR2436DS Can Rack System, 3 Tier, Chrome, Bottom Dunnage Shelf, 36"W |
| Manufacturers Part Number | CR2436DS |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |