- Light weight at 1.6 lbs. but with the power to cut all types of material
- Rear exhaust directs air away from the work surface
- Built-in regulator
- Includes 3" cutting wheel
- Replacement wheels (set of 5) - 87602
Sunex Tools SX233A 3" Utility Cut-Off Tool With Guard, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
This product will be restocked soon
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.38 in |
| Weight | 2 lbs |
| Min Hose Size | 3/8 in |
| Air Inlet | 1/4 in |
| Wheel Size | 3 in |
Product Details
| CFM | 5 CFM |
| Package Quantity | 1 |
| Description | 3" Utility Cut-Off With Guard |
| Manufacturers Part Number | SX233A |
| Noise Output | 93 dBA |
| Free Speed | 20000 rpm |
| Brand | Sunex |