Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB70847YB

MPN #: 419C0036BY

NoTrax® Diamond Sof-Tred™ Anti Fatigue Mat 1/2" Thick 3' x Up to 60' Black/Yellow Border

Select Length in (feet)

3 feet
Product Description
NoTrax-Diamond Sof-Tred®

Diamond Sof-Tred is a durable anti-fatigue mat with a non-directional diamond deck plate top surface that allows for sure footing. The Notrax® exclusive Dyna-Shield® sponge is manufactured with a tough protective top layer that provides long lasting wear and outperforms the competition in tear resistance and tensile strength. Designed for use in medium duty dry work areas such as labs, packaging stations, and shipping departments.

PRICE
$31.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 foot - 5 feet
31.95
Buy 6 feet - 10 feet
28.95Save $3.00 (9%)
Buy 11+ feet
26.95Save $5.00 (16%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialPVC Foam