Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
Ironcat® 30" Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
This product will be restocked by Oct 23, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Weight | 1 lbs |
| Size | S |
Product Details
| Type | High Visibilty Jacket |
| Closure Type | Snap Front |
| Material | Cotton Sateen |
| Front Closure | Snap-Front |
| Gender | Unisex |
| Color | Orange |
| Manufacturers Part Number | 7060/S |
| Brand | Ironcat |