Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harpster of Philipsburg

Model # :WBB335900

MPN #: O30x30

30' x 30' Light Duty 3.3 oz. Tarp, High Visibility Orange - O30x30

Product Description
This 30 ft. x 30 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 36"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Orange on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight21.5 lbs
Grommet Spacing36"
Thickness6 mil
Fabric Weight per Square Yard3.3 oz.
Size30 x 30 ft

Product Details

MaterialPolyethylene
Package Quantity1
DescriptionGeneral Purpose Tarp
ColorOrange
Manufacturers Part NumberO30x30
Fabric Weave Count10 x 10
BrandHarpster of Philipsburg