Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 30 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 25

Global Industrial™ 30 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 25

Item #: WB260598

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.00 ea.

Price: $325.00 / Pkg of 25

Save $16.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reuse steel containers immediately; no need to clean or recondition! Low density, leak-proof polyethylene is FDA approved. Seamless Inserts are 15 mil thick and ideal for mixing and pumping applications. Contoured lip helps prevent leakage between insert and drum wall. Accordion Pleats fit varying reconditioned drum heights. Sold in carton quantities.

Product Details

  • Type Pleated Walls
  • Package Quantity 25
  • Brand Global Industrial
  • Description Insert
  • Material Plastic
  • Capacity 30 gal
  • Manufacturers Part Number VL30
  • Color Family Clear

Weights & Dimensions

  • Height 28-1/2 in
  • Thickness 15 mil
  • Diameter 18-1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 30 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 25

Global Industrial™ 30 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 25

Item #: WB260598

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 30 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 25
    Global Industrial™ 30 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 25
    Global Industrial™ 30 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 25
    Global Industrial™ 30 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 25
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant