+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Deck Supports increase shelf capacity by 20%. Fits double rivet beams only. 42", 48", 60", and 72"L beams accept 1 support per level; 96"L accepts up to 3.
Product Details
- Type Deck Support
- Brand Global Industrial
- Material Steel
- Shelf Type Boltless Open Shelving
- Manufacturers Part Number 254CP46
- Color Family Tan
Weights & Dimensions
- Length 30 in
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ 30" Long Tan Center Deck Support
$6.8
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories