Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Jayco 30" Surface Mount Aluminum Post For Standard White

Jayco 30" Surface Mount Aluminum Post For Standard White

Item #: WB268755WH

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Gray
  • White
  • Black
  • Brown

White

Price: $241.95

Save $12.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jayco 16" Surface Mount Aluminum Post For Supreme Gray

Jayco 16" Surface Mount Aluminum Post For Supreme Gray

Jayco 30" Surface Mount Aluminum Post For Standard Black

Jayco 30" Surface Mount Aluminum Post For Standard Black

Jayco 48" In-Ground Stainless Post for Standard

Jayco 48" In-Ground Stainless Post for Standard

Global Industrial™ Residential Mailbox 12-1/2x13-5/8x14 Front/Rear Access Locking Door BLK

Global Industrial™ Residential Mailbox 12-1/2x13-5/8x14 Front/Rear Access Locking Door BLK

Global Industrial™ Residential Mailbox Front/Rear Access 12-1/2x13-5/8x18-1/4 48" Ground Post

Global Industrial™ Residential Mailbox Front/Rear Access 12-1/2x13-5/8x18-1/4 48" Ground Post

Mail Boss Package Master Commercial Locking Mailbox White

Mail Boss Package Master Commercial Locking Mailbox White

Free Shipping

Jayco Standard Letter Locker Mailbox Gray

Jayco Standard Letter Locker Mailbox Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Winfield Series ParcelDefender Freestanding Mail/Parcel Box WF-PB003 Black

Winfield Series ParcelDefender Freestanding Mail/Parcel Box WF-PB003 Black

LETTER LOCKER POSTS
Aluminum 30" Surface Mount Post for Standard Letter Lockers
Attach your letter locker to one of our posts to apply a mailbox anywhere you need. Made with .065 wall aluminum. Powder coat finish. Surface mount posts are easily bolted to existing concrete surfaces. Measures 4" round. Conditional Lifetime Limited Warranty.

Weights & Dimensions

  • Width 4 in
  • Height 30 in
  • Weight 22 lbs

Product Details

  • Mounting Location Surface Mounted
  • Assembly Required Assembled
  • Type Existing Concrete
  • Accessory Type Post/Pedestal
  • Brand Jayco
  • Material Aluminum
  • Style Surface Mount
  • Group Standard
  • Manufacturers Part Number LLP30SMALWHT
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jayco 30" Surface Mount Aluminum Post For Standard White

Jayco 30" Surface Mount Aluminum Post For Standard White

Item #: WB268755WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jayco 30" Surface Mount Aluminum Post For Standard White
    Jayco 30" Surface Mount Aluminum Post For Standard White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant