30" X 20' Flame Retardant Floor Runner, 12 oz. Canvas Off-White - DAR-SALR-01-0320
Write a Review
|
Questions & Answers (0)
Product Description
These covers are used at the scene of a fire to protect property from water damage and foul weather. The floor runners protect the floors from unnecessary damage. Canvas Duck fabric is treated with a fire and water resistant finish. Meets CPAI Section 6. Water Resistant finish and mildew inhibitors added. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.
PRICE
$92.95
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Thickness | 20 mil |
| Fabric Weight per Square Yard | 12 oz. |
| Size | 2-1/2 x 20 ft |
Product Details
| Material | Canvas Duck |
| Package Quantity | 1 |
| Description | Flame Resistant Tarps |
| Color | White |
| Manufacturers Part Number | DAR-SALR-01-0320 |
| Fabric Weave Count | 72 x 48 |
| Brand | Mauritzon |
Compliance & Certifications
| Certifications | CPAI Section 6 |