Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB3086118

MPN #: STST22753BK

Stanley® 300 Series Rolling Tool Cabinet W/ 5 Drawers, 26-1/2"W x 18"D x 40-1/2"H, Black

Product Description
This 26" wide 5 drawer rolling tool cabinet is constructed of all-steel for strength and durability. It has four 85 lbs capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Plus, the non-slip open weave top mat helps protect the cabinet surface. Its load rating is 650 lbs with four 4.5" x 1.5" casters, two of which lock and swivel. Recommended with this unit is our 300 series 26" W 5-drawer tool chest (STST22657BK) and 300 series 26" W 2-drawer middle chest (STST22625BK), sold separately. Look no further than our 300 series metal tool storage line for your home garage tool storage and organization needs. Choose from a variety of sizes in top and middle tool chests, rolling tool cabinets, and mobile workbenches, all made of 18-22 ga steel with aluminum drawer trims. They'll help keep you organized and fit our mechanic tools sets, and other hand tools and accessories. This product has a limited warranty of 3 years. This product is made in USA.

Features and benefits:
  • Full-extension ball-bearing drawer slides for smooth operation
  • Five 85 lbs load capacity drawers
  • 650 lbs load rating with 4.5" x 1.5" casters, two lock and swivel
  • Keyed internal locking system safeguards tools
  • Non-slip open weave top mat helps protect the cabinet surface
  • Full-width aluminum drawer trim for grip
  • Double-wall steel construction provides strength and durability
  • 10,450 in³ of storage capacity
Includes:
  • (1) Rolling cabinet
  • (2) Keys
  • (4)Casters
  • (1) Top mat
  • (1) Instruction manual


PRICE
$519.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Depth18 in
Height40-1/2 in
Weight Capacity650 lbs
Weight116 lbs
Caster Size4-1/2" x 1-1/2" in
Gauge18, 22 ga

Product Details

ColorBlack
Series300
Caster Type(2) Locking & Swivel
Number of Drawers5
Casters4
Capacity10450
Slide TypeBall Bearing
MaterialSteel
Manufacturers Part NumberSTST22753BK
Drawer Capacity85lbs
Locking SystemKeyed Internal Lock
BrandStanley

Warranty

Warranty3 yr