Features:
- Sold in Packs of: 2
- Material: Chrome Wire
- Opening Measurement: 12"W x 12"D
- Bottom Measurement: 10"W x 10"D
- Color: Silver
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 4-1/4 in |
Product Details
| Material | Metal |
| Package Quantity | 2 |
| Color | Silver |
| Manufacturers Part Number | 300621-2PK |
| Brand | Azar Displays |