Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reddick

Model # :WBB730733

MPN #: 7DS300P66-EB3B8SB2-D71A

300 Gallon DeIcing Sprayer, 5.5Hp / GE660 Pump, 100' of 3/4" Hose, Manual Reel, 8' Pro-Boom

Product Description
Reddick sprayers are as versatile as they are rugged. Designed and built to provide years of trouble-free use with minimum maintenance. These units are ideal for commercial applicators or private property owners
  • 300 Gallon Chemical Resistant Polyethylene Tank
  • Specially Designed for Low-Temps and Hi-Brine Concentrate Solutions
  • Large Fill Well for Easy Access & Cleaning
  • All Welded Corrosion Resistant Aluminum Frame w/Forklift Pockets
  • Remote Mounted Suction Strainer & Tank On/Off Valve
  • Manual Hannay Hose Reel
  • 100' of 3/4" Thermo Low-Temp Spray Hose w/Quick Coupler
  • Easy Start, Fuel Efficient Honda Engine
  • 8' Pro-Series Deicing Spray Boom with 2" Receiver Mount & Manual Valve
  • 3-Way Electric Ball Valve Control with Remote Switch Box & Cable
  • Adjustable High Pressure Jet Agitation for Chemical Mixing
  • Shock Resistant Liquid Filled Pressure Gauge
  • Easy Access Frame for Maintenance & Service
  • Factory Tested & Ships Fully Assembled
PRICE
$13,249.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length95 in
Width48 in
Height46 in
Weight510 lbs
Hose Diameter3/4 in
Hose Length100'

Product Details

TypeSprayer
Spray GunJD9 Spray Gun
Gallons per Minute110 gal/min
StyleDeIcing
Capacity300 gal
Hose ReelManual
DescriptionDeIcing Skid Sprayer w/ 8' Pro-Boom
Manufacturers Part Number7DS300P66-EB3B8SB2-D71A
PSI115 psi
Pump TypeGE660 Centrifugal Pump
Engine/Motor TypeGas
BrandReddick