300mm x 300mm VESA Adaptor Plate - Black
Write a Review
|
Questions & Answers (0)
Product Description
TheAP-2BVESA adaptor plate adapts a VESA 200mm plate to accommodate a VESA 300mm x 300mm hole pattern. Although theAP-2Bhas been designed specifically to work with VMP'sLCD-2537BandLCD-2537CBmedium flat panel wall and ceiling mounts,AP-2Bwill work with any manufacturers' VESA 200mm mount.
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-2/5 in |
| Depth | 1/10 in |
| Height | 12-2/5 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Description | 300mm x 300mm VESA Adaptor Plate |
| Color | Black |
| Manufacturers Part Number | AP-2B |
| Brand | VMP |
Warranty
| Warranty | Forever Warranty |