Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2382988

MPN #: 30126

Mr. Chain® Plastic Chain Barrier On A Reel, 1-1/2 x 200'L, HDPE, Traffic Blue

Product Description
Featuring a convenient reel for easy storage and quick spooling and unspooling. Mr. Chain Plastic Chain Reel makes it easy to create your own custom crowd control solution. It is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use with Mr. Chain stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers for a wide variety of indoor and outdoor applications, such as a barrier for crowd and traffic control stanchions, industrial safety cones and signs, garden ground post stakes, hanging plants, and more.

Features:
    1. Versatile plastic chain creates a strong visual barrier to protect people and property
    2. Ideal for forming lines, directing crowds, and restricting access in both indoor and outdoor settings
    3. Made of lightweight, strong, and durable high-density polyethylene that will not rust
    4. UV resistant and recyclable; Made in the USA


PRICE
$169.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
169.95
Buy 4+ units
159.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length200 ft
Weight9 lbs
Trade Size#6 in
Link Size1-1/2 in

Product Details

TypeChain on Reel
ColorTraffic Blue
Includes200' Of 1-1/2" Traffic Blue Plastic Chain On A Reel
MaterialHDPE With UV Inhibitors
Package TypeReel
Package Quantity1
Description1-1/2" Plastic Chain On a Reel
Manufacturers Part Number30126
BrandMr. Chain