Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




36" Round Table with Chairs, In-Ground Mount, Expanded Metal - Navy

Model #: WB252448NV

MPN #: R36WCIG-NAVY

36" Round Table with Chairs, In-Ground Mount, Expanded Metal - Navy

Product Description

ROUND TABLE WITH CHAIRS
36" Round Table with 4 Chairs In-Ground Mount
Round picnic tables are great for outdoor use in a variety of applications. Table top and chairs are made using 9 gauge expanded metal with a diamond pattern. Thermoplastic finish is vandal resistant and graffiti proof; simply spray WD-40™ and wipe clean. Table top features a 2" umbrella hole opening. Understructure and framing is made with 2" tubular black powder coated galvanized steel. In-ground mounting allows installation in fresh, wet cement, or on grass or soil surfaces.

This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759