Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




46" Round Table with Chairs, Portable Mount - Dark Green

Model #: WB252450DG

MPN #: R466SP-BLACK GREEN

46" Round Table with Chairs, Portable Mount - Dark Green

Product Description

ROUND TABLE WITH CHAIRS
46" Round Table with 6 Chairs Portable Mount
Round picnic tables are great for outdoor use in a variety of applications. Table top and chairs are made using 9 gauge expanded metal with a diamond pattern. Thermoplastic finish is vandal resistant and graffiti proof; simply spray WD-40™ and wipe clean. Table top features a 2" umbrella hole opening. Understructure and framing is made with 2" tubular black powder coated galvanized steel. Portable base allows placement on any surface.

This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759