x

Take 15% off your entire order!

Offer applied at checkout

Wedge Anchor - 3" L x 3/8" Dia. - 304 Stainless Steel - Wej-It ATS3830

Wedge Anchor - 3" L x 3/8" Dia. - 304 Stainless Steel - Wej-It ATS3830

Item #: WBB382292

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

304 Stainless Steel Wedge Anchor - 3 Inches Long, 3/8 Inches Diameter

  • Will fit through a 1/16" larger pre-punched hole
  • Sets up fast. Needs less rotation to achieve required torque
  • Unique "Safety Shoulder" feature. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions
  • Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete
  • 360° segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and "more forgiving" design

  • BRAND Wej-It
  • SIZE 3/8-16
  • LENGTH INCHES 3
  • MATERIAL Stainless Steel
  • FINISH 304 Stainless Steel
  • COUNTRY OF ORIGIN Import
  • MANUFACTURERS PART NUMBER ATS3830
  • UNIT OF MEASUREMENT Inch (Imperial)
  • ANCHOR TYPE Wedge Anchor
  • PACKAGE QTY 50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wedge Anchor - 3" L x 3/8" Dia. - 304 Stainless Steel - Wej-It ATS3830

Wedge Anchor - 3" L x 3/8" Dia. - 304 Stainless Steel - Wej-It ATS3830

Item #: WBB382292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant