80/20 3067 Socket Head Cap Screw, 5/8"L
Socket Head Cap Screw, SHCS.
80/20 3067 Socket Head Cap Screw, 5/8"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$0.42
100
100
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 3/8 in |
| Height | 3/8 in |
| Thread | 1/4-20 in |
Product Details
| Type | Cap Screw |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | Socket Head |
| Series | 10 Series |
| Manufacturers Part Number | 3067 |
| Brand | 80/20 Inc |