80/20 3088 Double T-Nut, 3"L
Double T-Nut.
80/20 3088 Double T-Nut, 3"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.29
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 5/8 in |
| Height | 1/4 in |
| Thread | 5/16-18 in |
Product Details
| Type | Double T-Nut |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | T-Nut |
| Series | 15 Series |
| Manufacturers Part Number | 3088 |
| Brand | 80/20 Inc |