Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :T9ZB864724

MPN #: 30TP-212V

Wiremold 30TP-212V Two Channel Pole, 12" Removable Communications Cover W/KOs, 12'5"L

Product Description
Wiremold 30TP-212V Two Channel Pole, 12" Removable Communications Cover W/KOs, 12'5"L

Features

  • Bring power, data, and A/V services into open space environments quickly & easily
  • Custom capabilities
  • On-site configurability
  • A/V Compatibility
  • Datacom connectivity options
  • Two duplex receptacles
PRICE
$429.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12'5" ft
Width2-3/4 in
Depth1-17/32"
Thickness.04"
Wire Size#12 AWG solid type THHN conductors in

Product Details

FinishPainted/Steel
MaterialSteel
DescriptionTwo Channel Pole
Manufacturers Part Number30TP-212V
EnclosureSteel
BrandWiremold