Features
- Bring power, data, and A/V services into open space environments quickly & easily
- Custom capabilities
- On-site configurability
- A/V Compatibility
- Datacom connectivity options
- 12" removable communications cover with knock-outs
Weights & Dimensions
| Length | 10'5" ft |
| Width | 2-3/4 in |
| Depth | 1-17/32" |
| Thickness | .04" |
| Wire Size | #12 AWG solid type THHN conductors in |
Product Details
| Finish | Painted/Steel |
| Material | Steel |
| Description | Two Channel Pole |
| Manufacturers Part Number | 30TP-2V |
| Enclosure | Steel |
| Brand | Wiremold |