Make a professional impact by printing rich text documents and marketing materials more affordably. The gloss of Original HP LaserJet toner delivers crisp black text and grayscale graphics. Keep printing costs low while maintaining productivity. Original HP LaserJet toner delivers consistent, uninterrupted printing. Because cartridges are designed for exceptional reliability, you avoid wasted supplies and expensive delays. When it's time to install a new cartridge, you can trust that HP's all-in-one cartridge design makes replacement quick and easy.
HP® 30X, High Yield Black Original LaserJet Toner Cartridge, 3500 Page Yield
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Toner / Developer |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Description | HP 30X Toner |
| Manufacturers Part Number | CF230X |
| For Use With | HP LaserJet Pro M203dw; HP LaserJet Pro MFP M227dn, M227dw |
| Print Color Family | Black |
| Market Indicator Cartridge Number | 30X |
| Page Yield | 3500 |
| Brand | HP |
Warranty
| Warranty | Manufacturer's Limited Lifetime |