- "X" weight, polyester-coated, cloth-backed, aluminum oxide sanding discs
- High performance abrasive disc for professional sanding results
- For use in metal and wood along with plastics, fiberglass and composite applications
- Fits DELTA®31-140 12 in. Disc Sander, 31-300 6 in. Belt/12 in. Disc Sanding Center™, 31-735A and 31-735B 6 in. Belt/12 in. Disc Finishing Machines and most other like-sized sanders
Delta 31-423 12 In. 120 Grit 2 Pc. PSA Aluminum Oxide Sanding Discs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$40.95
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Sanding Disc |
| Material | Aluminum Oxide |
| Package Quantity | 2 |
| Manufacturers Part Number | 31-423 |
| For Use With | 12 Disc Sanders |
| Grit | 120 |
| Brand | Delta |