x

Take 15% off your entire order!

Offer applied at checkout

Delta 31-483 1/2HP HD Bench Oscillating Spindle Sander W/Tilt Table

Delta 31-483 1/2HP HD Bench Oscillating Spindle Sander W/Tilt Table

Item #: WBB2115751

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $862.00

$143.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Delta 31-483 1/2HP HD Bench Oscillating Spindle Sander W/Tilt Table

Features:
  • Powerful 1/2 HP, 115V motor with 1,725 RPM spindle speed and 29 oscillations per minute
  • Fully enclosed, heavy duty steel frame construction for minimum vibration
  • 14 3/4 in. x 14 3/4 in. precision ground cast iron table
  • 15/16 in. oscillating action uses more of the sleeve, prolonging life of the sleeve

  • PREWIRED VOLTAGE 115
  • VOLTAGE 115
  • MOTOR PHASE 1
  • MOTOR HORSEPOWER 1/2
  • TABLE TILT (DEGREES) 0-45
  • TABLE SIZE INCHES (L X W) 14-3/4 X 14-3/4
  • TABLE HEIGHT FROM FLOOR INCHES 18
  • HEIGHT INCHES 18
  • WIDTH INCHES 14-3/4
  • SPINDLE SPEED (RPM) 1725
  • AMPS 10
  • BRAND Delta
  • MANUFACTURERS PART NUMBER 31-483
  • STYLE Benchtop
  • DEPTH INCHES 14-3/4
  • LENGTH OF OSCILLATIONS INCHES 15/16
  • OSCILLATIONS PER MINUTE 29
  • TYPE Spindle Sander
  • MODEL 31-483
  • MANUFACTURERS LIMITED WARRANTY YEARS 5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Delta 31-483 1/2HP HD Bench Oscillating Spindle Sander W/Tilt Table

Delta 31-483 1/2HP HD Bench Oscillating Spindle Sander W/Tilt Table

Item #: WBB2115751

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant