Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® 3101275 Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs

3M™ DBI-SALA® 3101275 Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs

Item #: WBB1346123

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$466.00 up to 21% OFF

Price: $369.95

Save $18.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110226, Back/Side D-Rings, Quick Connect, M

3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110226, Back/Side D-Rings, Quick Connect, M

Free Shipping

3M™ DBI-SALA® 3101215 Nano-Lok Self Retracting Lifeline, 6'L, 420 Cap Lbs

3M™ DBI-SALA® 3101215 Nano-Lok Self Retracting Lifeline, 6'L, 420 Cap Lbs

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ PROTECTA® Rebel™ Self Retracting Lifeline, 20' Web Snap Hook Carabiner, 3100431

3M™ PROTECTA® Rebel™ Self Retracting Lifeline, 20' Web Snap Hook Carabiner, 3100431

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110227, Back/Side D-Rings, Quick Connect, L

3M™ DBI-SALA® ExoFit™ XP Vest Harness 1110227, Back/Side D-Rings, Quick Connect, L

3M™ DBI-SALA® Nano-Lok™ 3100087 Twin Leg Quick-Connector, Twin Lifelines, 420 Cap Lbs

3M™ DBI-SALA® Nano-Lok™ 3100087 Twin Leg Quick-Connector, Twin Lifelines, 420 Cap Lbs

3M™ DBI-SALA® 3101275 Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs3101275

Light on Weight. Heavy on Features. Focusing on strengthening the worker's comfort and safety as the highest priorities, the 3M™ DBI-SALA® Nano-Lok™ Personal Self-Retracting Lifeline unites light-weight design with industrial-strength durability and function. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. The Nano-Lok's smart activating brake system achieves fall clearance as low as 4ft.- providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls
  • Lightest ANSI certified personal SRL that allows for knee level tie-off
  • Smart activating brake system combines ANSI Class A & B to provide fall clearance as low as 4 ft.- up to 13 ft. less than lanyards
  • Lightweight speed connect system reduces connect and disconnect time by up to 60%
  • Durable nitrile rubber energy absorber cover designed to last 4 times longer
  • Reduced energy abosorber size is more user friendly and convenient
  • Twin-leg, 6 ft. (1.8m) 3/4" (19mm) Dyneema® fiber and polyester web lifeline
  • AAF 900lbs and MAF 1,350lbs
  • Down to knee level tie-off for 310lbs. capacity, 420lbs. capcity shoulder height and higher
  • Aluminum self-locking carabiners on lifelines
  • 3M™ Connected Safety ID (CSID) equipped

Weights & Dimensions

  • Length 6 ft
  • Weight Capacity 420 lbs

Product Details

  • Cable Material Dyneema Web
  • Description Nano-Lok Twin Self Retracting Lifeline
  • Number of Legs 2
  • Type Harness Mounted
  • Leg Connection Type Carabiner
  • Brand DBI-Sala
  • Package Quantity 1
  • Material 3/4" (19 mm) Nylon Web, Aluminum
  • Style Twin Lifelines (100 Percent tie-off)
  • Manufacturers Part Number 3101275
  • Color Family Blue

Compliance & Certifications

  • Certifications ANSI Z359.14, OSHA 1910.66, OSHA 1926.502, ANSI A10.32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® 3101275 Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs

3M™ DBI-SALA® 3101275 Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs

Item #: WBB1346123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant