Features:
- 15 Series compatible
- Loads from the profile end only
- Strongest fastener available for joining plates
- Square neck prevents rotation
Weights & Dimensions
| Length | 7/8 |
| Width | 11/16 in |
| Height | 11/16 in |
| Thread | 5/16-18 in |
Product Details
| Type | T-Slot Stud |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | T-Slot Stud |
| Series | 15 Series |
| Manufacturers Part Number | 3116 |
| Brand | 80/20 Inc |