3M 314D Utility Cloth Roll, 1-1/2" x 50 Yds., Aluminum Oxide, P150 Grit - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M Utility Cloth Roll 314D provides light-weight cloth sanding strips used for hand sanding in many different applications. Constructed with aluminum oxide abrasive, these utility rolls come in a range of grades for common applications such as deburring, blending and repairing metal finishes, rust or other contaminant removal, and surface preparation for paints and coatings.
The desired length of the strip can be torn from the roll for a specific application. Most grades have a light, J-weight cloth backing that provides the flexibility needed to conform to circular edges, angles, or other contours. Rolls in grades P50 or P60 have a slightly stiffer X-weight backing suitable for more coarse sanding applications. Cloth remains durable even when bent or rolled, without tearing or shelling, but strips can be torn by hand when a smaller piece is needed and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners, without compromising the sanding surface.
Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Aluminum oxide abrasive can be used on ferrous and non-ferrous metals, wood, and plastic.
The desired length of the strip can be torn from the roll for a specific application. Most grades have a light, J-weight cloth backing that provides the flexibility needed to conform to circular edges, angles, or other contours. Rolls in grades P50 or P60 have a slightly stiffer X-weight backing suitable for more coarse sanding applications. Cloth remains durable even when bent or rolled, without tearing or shelling, but strips can be torn by hand when a smaller piece is needed and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners, without compromising the sanding surface.
Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Aluminum oxide abrasive can be used on ferrous and non-ferrous metals, wood, and plastic.
PRICE
$294.75 Sold in packages of 5 / $58.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1800 in |
| Width | 1-1/2 in |
| Backing Weight | J Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Maroon |
| Series | 314D |
| Bonding Type | Resin |
| For Use With | Hand Sanding |
| Grit | P150 |
| Backing Material | Cloth |
| Tool Compatibility | Hand Use |
| Applicable Materials | Wood, Metal, Plastic |
| Manufacturers Part Number | 7000118528 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Utility Cloth Roll |
| Brand | 3M |