- Excellent wrench for fast turning of fasteners in limited clearance areas
- Box and open end openings are identical size
- High polish chrome textured finish provides great feel and wipes clean easily
Williams® 3/16" 6-Point Miniature Combination Wrench, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-31/32 |
| Weight | 0.5 lbs |
| Size | 3/16 |
| Opening Size | 3/16 in |
Product Details
| Type | Combination Wrench |
| Socket/Wrench Points | 6 |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Color | Silver |
| Opening Type | Open/Box |
| Manufacturers Part Number | JHWMIDS6A |
| Brand | Williams |