Spatulas
Availability
Type
Brand
Length
Material
Color
Price
Carlisle 4035202 - Sparta® Paddle Scraper W/ Plastic Handle 40", White - Pkg Qty 6
Length
40 in
Carlisle 4035002 - Sparta® Nylon Spatula W/ Plastic Handle 13-1/2", White - Pkg Qty 6
Length
13-1/2 in
Length
16 in
Length
8-1/2 in
Blade Length
4 in
Handle Material
Rosewood
Length
8-1/2 in
Blade Length
4 in
Handle Material
Polypropylene
Dexter Russell 16343 - Hamburger Turner, High Carbon Steel, White Handle, 4"L x 3"W
Length
9 in
Blade Length
4 in
Handle Material
Polypropylene
Length
13 in
Blade Length
8 in
Handle Material
Rosewood
Winco TN44 Extra Large Turner, 8-1/2"L x 2-7/8"W Blade, Wooden Handle, 20" Long - Pkg Qty 12
Length
20 in
Blade Length
8-1/2 in
Handle Material
Wood
Winco TKPS-7 Bakery Spatulas, 7-3/4"L Blade, Black Polypropylene Handle - Pkg Qty 24
Length
12 in
Blade Length
8 in
Handle Material
Polypropylene
Dexter Russell 17433 - Frosting Spatula, 6 1/2" High Carbon Steel, White Handle, 6.5"L
Length
11 in
Blade Length
6-1/2 in
Handle Material
Polypropylene
Length
10-1/2 in
Blade Length
6 in
Handle Material
Polypropylene
Length
19 in
Blade Length
14 in
Handle Material
Polypropylene
Length
13-1/2 in
Blade Length
4-5/16 in
Length
17 in
Blade Length
12 in
Handle Material
Polypropylene
Carlisle 4036102 - Sparta® Standard Nylon Replacement Blade 7-1/2" x 4-1/2", White - Pkg Qty 6
Length
7-1/2 (Head) in
Length
13-1/2
Handle Material
Plastic
Length
16 in
Blade Length
5 in
Handle Material
Polypropylene
Winco TKPO-4 Offset Spatulas, 4-1/4"L Blade, Black Polypropylene Handle - Pkg Qty 12
Length
8-4/5 in
Blade Length
3-1/2 in
Handle Material
Black Polypropylene Handle
Length
13 in
Blade Length
8 in
Handle Material
White Polypropylene With Anti-Microbial Protection
Dexter Russell 19693H - Cake Turner, High Heat, High Carbon Steel, Blue Handle, 8"L x 3"W
Length
13 in
Blade Length
8 in
Handle Material
Polypropylene
Length
11 in
Blade Length
6 in
Handle Material
Wood With Triple Rivets
Length
20 in
Blade Length
8 in
Handle Material
Rosewood
Length
10 in
Blade Length
5 in
Handle Material
Rosewood
Length
8-1/2 in
Blade Length
4-1/4 in
Handle Material
Wood
Dexter Russell 19713H - Hamburger Turner, High Heat, High Carbon Steel, Blue Handle, 4"L x 3"W
Length
9 in
Blade Length
4 in
Handle Material
Polypropylene
Length
13 in
Blade Length
8 in
Handle Material
Rosewood
Length
13 in
Blade Length
8 in
Handle Material
Rosewood
Winco TWPS-7 Bakery Spatulas, 7-3/4"L Blade, White Polypropylene Handle - Pkg Qty 24
Length
14-3/10 in
Blade Length
8 in
Handle Material
Polypropylene
Length
20 in
Blade Length
8 in
Handle Material
Rosewood
Dexter Russell 16373 - Perforated Turner, High Carbon Steel, White Handle, 8"L x 3"W
Length
13 in
Blade Length
8 in
Handle Material
Polypropylene
Length
3 in
Blade Length
3 in
Handle Material
Wood
Length
14-1/2 in
Blade Length
9-1/2 in
Handle Material
Wood
Winco TN165 Blade Grill Spatula, 5-1/2"L Blade, 2-1/2"W, Wooden Handle - Pkg Qty 12
Length
10 in
Blade Length
5-1/2 in
Handle Material
Wood
Length
12-3/5 in
Blade Length
7-3/4 in
Handle Material
Wood
Dexter Russell 19750 - Pie Knife, High Carbon Steel, Stamped, 4.5"L 1/2" x 2 1/4"
Length
9 in
Blade Length
4-1/2 in
Handle Material
Rosewood
Length
6-1/2 in
Blade Length
2-1/2 in
Handle Material
White Polypropylene With Anti-Microbial Protection
Length
9 in
Blade Length
3 in
Handle Material
Walnut
Length
12-1/2 in
Blade Length
8 in
Handle Material
Polypropylene
Length
13 in
Blade Length
8 in
Handle Material
Walnut
Length
16 in
Blade Length
9-1/2 in
Handle Material
Wood