Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.
Finished Hex Nut - 5/16-18 - Low Carbon Steel - Zinc CR+3 - UNC, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Coarse in |
| Size | 5/16-18 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Finished Hex Nut |
| Manufacturers Part Number | 319050 |
| Brand | Brighton-Best |