- Hard urethane construction resists cut damage to hammer head
- Head provides a non-marring contact surface that will not damage equipment
- Deadblow feature minimizes hammer bounce back, reducing fatigue and improving productivity
Williams® 32 oz. Dead Blow Hammer, 13-1/2"L, Urethane Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 |
| Weight | 2 lbs |
| Head Length | 4-1/4 in |
| Face Diameter | 2 in |
Product Details
| Handle Material | Urethane |
| Material | Urethane |
| Manufacturers Part Number | JHWJHW-32 |
| Brand | Williams |