Sturdy, versatile gloves are made for tough jobs. Good balance between dexterity, durability and comfort. Abrasion-resistant. Excellent for use in ranching and operating heavy equipment.
MCR Safety 3200L Full Leather Cow Grain Driver Gloves, Tan, Large, 12 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$235.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/8 in |
| Size | L |
| Grip | Grain Cowhide Leather |
Product Details
| Color | Tan |
| Application | Construction, Farm Equipment, Ranching, Truck & Tractor Operators |
| Cuff Style | Rolled |
| Palm Material | Grain Cowhide Leather |
| Closure Type | Elastic |
| Finger Style | Full Finger |
| Material | Cowhide |
| Usage | Work |
| Description | Leather Cow Grain Gloves |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 3200L |
| Lining Material | Unlined |
| Grade | Premium |
| Brand | MCR Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA |